Zoro Homepage

Pipe Marker, Black, Hydrochloric Acid, PK5, 91938-PK

  • Mfr # 91938-PK

  • Zoro # G002140435


product price: $14.59
/pk 5, $2.92/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91938-PK
Zoro #
G002140435
UPC #
888434565124
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Weather Resistant
Yes
Legend Text Color
Black
Number of Pipe Markers
28
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Pipe Marker Legend
Hydrochloric Acid
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Finish
Glossy
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.