Zoro Homepage

Pipe Marker, Black, Hydrogen Peroxide, PK5, 7158-1-PK

  • Mfr # 7158-1-PK

  • Zoro # G602140163


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7158-1-PK
Zoro #
G602140163
UPC #
888434564738
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Hydrogen Peroxide
ISO 14726
No
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Printed Language
English
Pipe Marker Package Type
Card
Finish
Glossy
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Water Resistant
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Hydrogen Peroxide
UV Resistant
No
Weather Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Peroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.