Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Hydrogen Peroxide, PK5, 7383-4-PK

  • Mfr # 7383-4-PK

  • Zoro # G802140314


product price: $10.39
/pk 5, $2.08/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7383-4-PK
Zoro #
G802140314
UPC #
888434565537
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Finish
Glossy
Legend Text Color
Black
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Legend
Hydrogen Peroxide
Abrasion Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Printed Language
English
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Peroxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.