Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Hydrogen Sulfide, PK5, 7159-3C-PK

  • Mfr # 7159-3C-PK

  • Zoro # G902140184


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7159-3C-PK
Zoro #
G902140184
UPC #
888434564714
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Hydrogen Sulfide
Adhesive Style
Permanent
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Hydrogen Sulfide
Weather Resistant
Yes
Finish
Glossy
NFPA 99, CGA C-9
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Legend Text Color
Black
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Sulfide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.