Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Hydrogen Sulfide, PK5, 7384-1-PK

  • Mfr # 7384-1-PK

  • Zoro # G202140518


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7384-1-PK
Zoro #
G202140518
UPC #
888434565179
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Pipe Marker Legend
Hydrogen Sulfide
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Pipe Marker Package Type
Card
UV Resistant
No
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Printed Language
English
Glow In The Dark
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Water Resistant
No
ISO 14726
No
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Sulfide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.