Zoro Homepage

Pipe Marker, Black, Hydrogen Sulfide, PK5, 7384-1HV-PK

  • Mfr # 7384-1HV-PK

  • Zoro # G802140420


product price: $19.35
/pk 5, $3.87/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7384-1HV-PK
Zoro #
G802140420
UPC #
888434564967
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Weather Resistant
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Number of Pipe Markers
1
Adhesive Style
Permanent
Chemical Resistant
Yes
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Hydrogen Sulfide
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Abrasion Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Legend Text Color
Black
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen Sulfide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.