Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Industrial Waste, PK5, 7162-1-PK

  • Mfr # 7162-1-PK

  • Zoro # G502141376


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7162-1-PK
Zoro #
G502141376
UPC #
888434575451
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Humidity Resistant
No
Pipe Marker Legend
Industrial Waste
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Legend Text Color
Black
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
ISO 14726
No
Finish
Glossy
Abrasion Resistant
Yes
Water Resistant
No
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.