Pipe Marker, Black, Industrial Waste, PK5, 7162-1HV-PK

  • Mfr # 7162-1HV-PK

  • Zoro # G502141321


product price:  $19.29
/pk 5, $3.86/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7162-1HV-PK
Zoro #
G502141321
UPC #
888434575475
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Pipe Marker Legend
Industrial Waste
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Number of Pipe Markers
1
Legend Text Color
Black
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Water Resistant
No
Glow In The Dark
No
ISO 14726
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Fits Pipe O.D.
8 in and Larger

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.