Zoro Homepage

Pipe Marker, Black, Industrial Waste, PK5, 7162-4-PK

  • Mfr # 7162-4-PK

  • Zoro # G602141009


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7162-4-PK
Zoro #
G602141009
UPC #
888434573808
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Abrasion Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Adhesive Material
Acrylic
Water Resistant
No
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Weather Resistant
Yes
Pipe Marker Material
Plastic
Pipe Marker Legend
Industrial Waste
NFPA 99, CGA C-9
No
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.