Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Instrument Air, PK5, 7166-1-PK

  • Mfr # 7166-1-PK

  • Zoro # G002140930


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7166-1-PK
Zoro #
G002140930
UPC #
888434567685
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Finish
Glossy
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
ISO 14726
No
Glow In The Dark
No
Water Resistant
No
Pipe Marker Legend
Instrument Air
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
UV Resistant
No
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Weather Resistant
Yes
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.