Pipe Marker, Black, Instrument Air, PK5, 7166-1HV-PK

  • Mfr # 7166-1HV-PK

  • Zoro # G202140907


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7166-1HV-PK
Zoro #
G202140907
UPC #
888434567746
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
Minimum Pipe O.D.
8 in
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Water Resistant
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Fits Pipe O.D.
8 in and Larger
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Finish
Glossy
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Instrument Air
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.