Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Instrument Air, PK5, 7166-3C-PK

  • Mfr # 7166-3C-PK

  • Zoro # G002140886


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7166-3C-PK
Zoro #
G002140886
UPC #
888434567500
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
ISO 14726
No
Number of Pipe Markers
3
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
UV Resistant
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Finish
Glossy
Abrasion Resistant
Yes
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Instrument Air
Pipe Marker Package Type
Card
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Pipe Marker Material
Vinyl
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.