Zoro Homepage

Pipe Marker, Black, Lab Vacuum, PK5, 7171-1-PK

  • Mfr # 7171-1-PK

  • Zoro # G402140790


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7171-1-PK
Zoro #
G402140790
UPC #
888434566190
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Lab Vacuum
Water Resistant
No
Printed Language
English
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Number of Pipe Markers
1
Finish
Glossy
ISO 14726
No
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Lab Vacuum
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
2 1/2 to 7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.