Pipe Marker, Black, Lab Vacuum, PK5, 7171-1HV-PK

  • Mfr # 7171-1HV-PK

  • Zoro # G102140922


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7171-1HV-PK
Zoro #
G102140922
UPC #
888434567852
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Lab Vacuum
Adhesive Style
Permanent
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Printed Language
English
Finish
Glossy
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
Pipe Marker Legend
Lab Vacuum
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.