Zoro Homepage

Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1HV-PK

  • Mfr # 7172-1HV-PK

  • Zoro # G002141050


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7172-1HV-PK
Zoro #
G002141050
UPC #
888434574065
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Adhesive Material
Acrylic
Pipe Marker Legend
Liquid Nitrogen
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Glow In The Dark
No
NFPA 99, CGA C-9
No
UV Resistant
No
Legend Text Color
Black
Fits Pipe O.D.
8 in and Larger
Chemical Resistant
Yes
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Liquid Nitrogen, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.