Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black Liquor, Yellow, 15503

  • Mfr # 15503

  • Zoro # G5437704


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15503
Zoro #
G5437704
UPC #
754473155032
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Black Liquor
Material
vinyl
Legend Color
Black
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Flow Direction Arrow
Left
Language
English
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Other Liquids
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
30
UV Resistant
No
Pipe Marker Package Type
Roll
Legend Text Color
Black
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Protective Coating
No Protective Coating
Printed Language
English
Water Resistant
Yes
Pipe Marker Legend
Black Liquor
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Material
Acrylic
Maximum Pipe O.D.
6 in
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Black Liquor, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.