Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black Liquor, Yellow, 41523

  • Mfr # 41523

  • Zoro # G5437695


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41523
Zoro #
G5437695
UPC #
754473415235
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Black Liquor
Material
vinyl
Legend Color
Black
Language
English
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Legend Alpha Range
A to C
Fits Pipe O.D.
2 in and Smaller
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Other Liquids
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
2 in
Printed Language
English
Chemical Resistant
Yes
Number of Pipe Markers
30
Humidity Resistant
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Legend Text Color
Black
UV Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Pipe Marker Legend
Black Liquor
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Glow In The Dark
No
Weather Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Black Liquor, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.