Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1HV-PK

  • Mfr # 7176-1HV-PK

  • Zoro # G502141529


product price:  $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7176-1HV-PK
Zoro #
G502141529
UPC #
888434570340
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic
Water Resistant
No
Minimum Pipe O.D.
8 in
ISO 14726
No
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Abrasion Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
Legend Text Color
Black
Weather Resistant
Yes
Pipe Marker Legend
Low Pressure Gas
Humidity Resistant
No
UV Resistant
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Fits Pipe O.D.
8 in and Larger
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.