Pipe Marker, Black, Low Pressure Gas, PK5, 7176-3C-PK

  • Mfr # 7176-3C-PK

  • Zoro # G102141424


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7176-3C-PK
Zoro #
G102141424
UPC #
888434570142
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Humidity Resistant
No
Water Resistant
No
Printed Language
English
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Pipe Marker Legend
Low Pressure Gas
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Abrasion Resistant
Yes
Number of Pipe Markers
3
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Adhesive Material
Acrylic
Finish
Glossy
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.