Pipe Marker, Black, Medical Air, PK5, 7184-1-PK

  • Mfr # 7184-1-PK

  • Zoro # G402594715


product price:  $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7184-1-PK
Zoro #
G402594715
UPC #
888434568729
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Medical Air
Pipe Marker Package Type
Card
ISO 14726
No
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Pipe Marker Legend
Medical Air
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Printed Language
English
Protective Coating
No Protective Coating
Finish
Glossy
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.