Pipe Marker, Black, Medical Air, PK5, 7184-1HV-PK

  • Mfr # 7184-1HV-PK

  • Zoro # G502594455


product price:  $31.89
/pk 5, $6.38/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7184-1HV-PK
Zoro #
G502594455
UPC #
888434568132
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Medical Air
Chemical Resistant
Yes
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Pipe Marker Legend
Medical Air
Number of Pipe Markers
1
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
Finish
Glossy
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.