Pipe Marker, Black, Medical Air, PK5, 7184-3C-PK

  • Mfr # 7184-3C-PK

  • Zoro # G202594465


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7184-3C-PK
Zoro #
G202594465
UPC #
888434567913
Country of Origin
Mexico

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Medical Air
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Glow In The Dark
No
NFPA 99, CGA C-9
No
Printed Language
English
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Finish
Glossy
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.