Zoro Homepage

Pipe Marker, Black, Medical Air, PK5, 7184-4-PK

  • Mfr # 7184-4-PK

  • Zoro # G002594481


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7184-4-PK
Zoro #
G002594481
UPC #
888434567937
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Water Resistant
No
Printed Language
English
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Medical Air
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Maximum Pipe O.D.
2 3/8 in
Adhesive Material
Acrylic
Adhesive Style
Permanent
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Humidity Resistant
No
Number of Pipe Markers
4
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.