Pipe Marker, Black, Medical Vacuum, PK5, 7186-1HV-PK

  • Mfr # 7186-1HV-PK

  • Zoro # G002140626


product price:  $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7186-1HV-PK
Zoro #
G002140626
UPC #
888434568033
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
With or Without Arrows
Without
Reflective
No
Legend
Medical Vacuum
Finish
Glossy
Humidity Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Package Type
Card
Pipe Marker Legend
Medical Vacuum
Printed Language
English
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.