Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK

  • Mfr # 7186-3C-PK

  • Zoro # G602594492


product price: $12.15
/pk 5, $2.43/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7186-3C-PK
Zoro #
G602594492
UPC #
888434568170
Country of Origin
Mexico

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
With
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
ISO 14726
No
Pipe Marker Material
Vinyl
Legend Text Color
Black
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Chemical Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Pipe Marker Legend
Medical Vacuum
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color White, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.