Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Methyl Alcohol, PK5

  • Mfr # 91948-PK

  • Zoro # G002140756


product price: $14.89
/pk 5, $2.98/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91948-PK
Zoro #
G002140756
UPC #
888434573556
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Methyl Alcohol
Printed Language
English
Chemical Resistant
Yes
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Humidity Resistant
No
Number of Pipe Markers
28
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Finish
Glossy
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Methyl Alcohol, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.