Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Natural Gas, PK5, 105806-PK

  • Mfr # 105806-PK

  • Zoro # G502140546


product price: $35.29
/pk 5, $7.06/ea

Key Features

Width
2 3/4 in
Thickness
0.005 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105806-PK
Zoro #
G502140546
UPC #
888434572498
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.005 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Printed Language
English
Pipe Marker Legend
Natural Gas
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
ISO 14726
No
Number of Pipe Markers
3
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Average Outdoor Durability
5 to 8 yr
Water Resistant
No
Adhesive Style
Permanent
Pipe Marker Material
Polyester
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Abrasion Resistant
Yes
Weather Resistant
No
NFPA 99, CGA C-9
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.