Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Natural Gas, PK5, 91949-PK

  • Mfr # 91949-PK

  • Zoro # G702594538


product price: $12.77
/pk 5, $2.55/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91949-PK
Zoro #
G702594538
UPC #
888434572252
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Glow In The Dark
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Chemical Resistant
Yes
Pipe Marker Legend
Natural Gas
Weather Resistant
Yes
Printed Language
English
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.