Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Nitric Acid, PK5, 7197-1-PK

  • Mfr # 7197-1-PK

  • Zoro # G602140521


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7197-1-PK
Zoro #
G602140521
UPC #
888434565148
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Nitric Acid
Legend Text Color
Black
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Printed Language
English
Water Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy
Chemical Resistant
Yes
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Nitric Acid
Glow In The Dark
No
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.