Zoro Homepage

Pipe Marker, Black, Nitric Acid, PK5, 7197-4-PK

  • Mfr # 7197-4-PK

  • Zoro # G402140110


product price: $10.99
/pk 5, $2.20/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7197-4-PK
Zoro #
G402140110
UPC #
888434564752
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Nitric Acid
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Printed Language
English
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Water Resistant
No
Glow In The Dark
No
Finish
Glossy
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Nitric Acid
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 3/8 in
ISO 14726
No
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.