Shop BRADY

Pipe Marker, Black, Nitric Acid, PK5, 7396-1-PK

  • Mfr # 7396-1-PK
  • Zoro # G602140323

product price: 
$
10.99
/pk of 5, $2.20/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7396-1-PK
Zoro #
G602140323
UPC #
888434565384
Country of Origin
United States
Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Weather Resistant
Yes
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Adhesive Style
Permanent
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Nitric Acid
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Material
Acrylic
Legend Text Color
Black
Glow In The Dark
No
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
ISO 14726
No
Printed Language
English
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.