Pipe Marker, Black, Nitric Acid, PK5, 7396-1HV-PK

  • Mfr # 7396-1HV-PK

  • Zoro # G302140579


product price:  $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7396-1HV-PK
Zoro #
G302140579
UPC #
888434565223
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Adhesive Material
Acrylic
Legend Text Color
Black
Pipe Marker Legend
Nitric Acid
Abrasion Resistant
Yes
Number of Pipe Markers
1
Adhesive Style
Permanent
Humidity Resistant
No
ISO 14726
No
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.