Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK

  • Mfr # 7396-3C-PK

  • Zoro # G102140434


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7396-3C-PK
Zoro #
G102140434
UPC #
888434565308
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
Printed Language
English
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Pipe Marker Legend
Nitric Acid
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.