Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Nitric Acid, PK5, 7396-4-PK

  • Mfr # 7396-4-PK

  • Zoro # G602140552


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7396-4-PK
Zoro #
G602140552
UPC #
888434565773
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Pipe Marker Legend
Nitric Acid
Adhesive Style
Permanent
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.