Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Nitrous Oxide, PK5, 7202-1-PK

  • Mfr # 7202-1-PK

  • Zoro # G602141528


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202-1-PK
Zoro #
G602141528
UPC #
888434570487
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Maximum Pipe O.D.
7 7/8 in
Legend Text Color
Black
Number of Pipe Markers
1
Adhesive Style
Permanent
Abrasion Resistant
Yes
Humidity Resistant
No
Adhesive Material
Acrylic
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Nitrous Oxide
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Glow In The Dark
No
NFPA 99, CGA C-9
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.