Zoro Homepage

Pipe Marker, Black, Nitrous Oxide, PK5, 7202-1HV-PK

  • Mfr # 7202-1HV-PK

  • Zoro # G002140374


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202-1HV-PK
Zoro #
G002140374
UPC #
888434572115
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
UV Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Finish
Glossy
ISO 14726
No
Legend Text Color
Black
Pipe Marker Material
Vinyl
Fits Pipe O.D.
8 in and Larger
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Legend
Nitrous Oxide
Printed Language
English
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.