Zoro Homepage

Pipe Marker, Black, Outside Air, PK5, 7207-1-PK

  • Mfr # 7207-1-PK

  • Zoro # G502140669


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207-1-PK
Zoro #
G502140669
UPC #
888434568071
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Water Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Outside Air
Adhesive Style
Permanent
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.