Pipe Marker, Black, Outside Air, PK5, 7207-1HV-PK

  • Mfr # 7207-1HV-PK

  • Zoro # G002140954


product price: $28.25
/pk 5, $5.65/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207-1HV-PK
Zoro #
G002140954
UPC #
888434567722
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Finish
Glossy
ISO 14726
No
Pipe Marker Package Type
Card
Fits Pipe O.D.
8 in and Larger
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Legend Text Color
Black
Weather Resistant
Yes
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Water Resistant
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Pipe Marker Legend
Outside Air
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Printed Language
English
Minimum Pipe O.D.
8 in
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.