Zoro Homepage

Pipe Marker, Black, Outside Air, PK5, 7207-3C-PK

  • Mfr # 7207-3C-PK

  • Zoro # G102141431


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207-3C-PK
Zoro #
G102141431
UPC #
888434569009
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
With or Without Arrows
With
Reflective
No
NFPA 99, CGA C-9
No
ISO 14726
No
Protective Coating
No Protective Coating
Humidity Resistant
No
Legend Text Color
Black
Chemical Resistant
Yes
Number of Pipe Markers
3
Adhesive Style
Permanent
Pipe Marker Legend
Outside Air
Fits Pipe O.D.
3/4 in and Smaller
Glow In The Dark
No
Adhesive Material
Acrylic
Water Resistant
No
UV Resistant
No
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Printed Language
English
Finish
Glossy
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color White, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.