Zoro Homepage

Pipe Marker, Black, Outside Air, PK5, 7207-4-PK

  • Mfr # 7207-4-PK

  • Zoro # G502140706


product price: $11.25
/pk 5, $2.25/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207-4-PK
Zoro #
G502140706
UPC #
888434566718
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
With or Without Arrows
Without
Reflective
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Outside Air
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Weather Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Water Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Legend Text Color
Black
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.