Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK

  • Mfr # 7227-1-PK

  • Zoro # G302594419


product price: $12.55
/pk 5, $2.51/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7227-1-PK
Zoro #
G302594419
UPC #
888434571644
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
Propane Gas
Weather Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Water Resistant
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.