Zoro Homepage

Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK

  • Mfr # 7227-4-PK

  • Zoro # G202594441


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7227-4-PK
Zoro #
G202594441
UPC #
888434571095
Country of Origin
Mexico

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Printed Language
English
Protective Coating
No Protective Coating
Weather Resistant
Yes
Number of Pipe Markers
4
Glow In The Dark
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Pipe Marker Legend
Propane Gas
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
UV Resistant
No
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Minimum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Fits Pipe O.D.
3/4 to 2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.