Pipe Marker, Black, Recirculated, PK5, 7232-1HV-PK

  • Mfr # 7232-1HV-PK

  • Zoro # G802141465


product price:  $19.49
/pk 5, $3.90/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7232-1HV-PK
Zoro #
G802141465
UPC #
888434585191
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Pipe O.D.
8 in
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Protective Coating
No Protective Coating
Pipe Marker Legend
Recirculated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Water Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Recirculated, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.