Pipe Marker, Black, Recirculated, PK5, 7232-4-PK
Mfr # 7232-4-PK
Zoro # G602140484
product price: $10.55
/pk 5, $2.11/eaKey Features
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7232-4-PK
Zoro #
G602140484
UPC #
888434585986
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
2 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Recirculated, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.