Zoro Homepage

Pipe Marker, Black, Sanitary Sewer, PK5, 7251-1-PK

  • Mfr # 7251-1-PK

  • Zoro # G202594410


product price: $12.19
/pk 5, $2.44/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251-1-PK
Zoro #
G202594410
UPC #
888434584705
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Water Resistant
Yes
Pipe Marker Legend
Sanitary Sewer
UV Resistant
No
Glow In The Dark
No
Humidity Resistant
No
ISO 14726
No
Number of Pipe Markers
1
Adhesive Style
Permanent
Weather Resistant
Yes
Printed Language
English
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.