Zoro Homepage

Pipe Marker, Black, Sanitary Sewer, PK5, 7251-3C-PK

  • Mfr # 7251-3C-PK

  • Zoro # G602140194


product price: $9.45
/pk 5, $1.89/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251-3C-PK
Zoro #
G602140194
UPC #
888434585610
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Printed Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Chemical Resistant
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Finish
Glossy
Pipe Marker Legend
Sanitary Sewer
Glow In The Dark
No
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Legend Text Color
Black
Minimum Pipe O.D.
1/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.