Zoro Homepage

Pipe Marker, Black, Sanitary Sewer, PK5, 7251-4-PK

  • Mfr # 7251-4-PK

  • Zoro # G002594542


product price: $11.79
/pk 5, $2.36/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251-4-PK
Zoro #
G002594542
UPC #
888434585177
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Legend
Sanitary Sewer
Minimum Pipe O.D.
3/4 in
Finish
Glossy
ISO 14726
No
Water Resistant
Yes
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Abrasion Resistant
Yes
Weather Resistant
Yes
Humidity Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.