Pipe Marker, Black, Sanitary Vent, PK5, 7252-3C-PK

  • Mfr # 7252-3C-PK

  • Zoro # G702141091


product price:  $9.59
/pk 5, $1.92/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7252-3C-PK
Zoro #
G702141091
UPC #
888434584224
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Weather Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Finish
Glossy
Pipe Marker Material
Vinyl
Number of Pipe Markers
3
Pipe Marker Legend
Sanitary Vent
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Minimum Pipe O.D.
1/4 in
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Vent, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.