Zoro Homepage

Pipe Marker, Black, Sanitary Waste, PK5, 7253-4-PK

  • Mfr # 7253-4-PK

  • Zoro # G402594388


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7253-4-PK
Zoro #
G402594388
UPC #
888434584217
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Sanitary Waste
Pipe Marker Material
Vinyl
UV Resistant
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Adhesive Style
Permanent
Legend Text Color
Black
Pipe Marker Package Type
Card
Weather Resistant
Yes
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Printed Language
English
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Waste, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.