Zoro Homepage

Pipe Marker, Black, Sodium Chlorate, PK5, 7409-1-PK

  • Mfr # 7409-1-PK

  • Zoro # G702141329


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7409-1-PK
Zoro #
G702141329
UPC #
888434575864
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Printed Language
English
Adhesive Material
Acrylic
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Weather Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Legend Text Color
Black
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
NFPA 99, CGA C-9
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Sodium Chlorate
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Chlorate, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.